
- Size 1 Parallel Reducer
- 3/4" C-Face Coupled Input
- 1" Parallel Shaft Output
- 4.13:1 Ratio
- 56C Frame
Ratio | 4.13:1 |
Frame | 56C |
Unit Size | 1 |
Bolt Centers w/ Std. Base Kit (in) | 5 1/8 x 4.33 |
Output Configuration | Parallel Shaft Output |
Output RPM @ 1750 rpm Input | 418 rpm |
Input Configuration | C-Face Coupled |
Box Height | 6.97 in |
Input (Shaft or Bore) Size | 3/4 in |
Output (Shaft or Bore) Size | 1 in |
Box Width | 5 7/8 in |
Box Length | 6.3 in |
Base to Shaft Center Height w/Std. Base Kit | 3.54 in |
Weight | 30.0 LB |
EAN or UPC | 887726174044 |
