- Size 8
- Class 1
- Single Reduction
- 75 HP
- 1.50:1 Ratio
| Output Configuration | Inline Shaft |
| Ratio | 1.50:1 |
| Unit Size | 8 |
| Reduction Type | Single Reduction |
| Service Class | Class 1 |
| Output RPM @ 1750 rpm Input | 1170 rpm |
| Frame | 365TY |
| Box Length | 18.62 in |
| Box Height | 21.55 in |
| Motor HP | 75 hp |
| Base to Shaft Center Height w/Std. Base Kit | 6.15 in |
| Box Width | 18 1/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 11.88 x 15.62 |
| Output (Shaft or Bore) Size | 2 3/4 in |
| Weight | 1090.0 LB |
| EAN or UPC | 887726173573 |

