Skip to content Skip to navigation menu
APG Gearmotor

6AP6020068

APG Gearmotor
Item #101924691
  • Size 8
  • Class 2
  • Double Reduction
  • 60 HP
  • 25.6:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 8
  • Class 2
  • Double Reduction
  • 60 HP
  • 25.6:1 Ratio
Output Configuration Inline Shaft
Base to Shaft Center Height w/Std. Base Kit 15.21 in
Frame 365TY
Ratio 25.6:1
Service Class Class 2
Reduction Type Double Reduction
Unit Size 8
Box Height 24.36 in
Bolt Centers w/ Std. Base Kit (in) 16.16 x 15.62
Output (Shaft or Bore) Size 3 5/8 in
Box Width 18 1/4 in
Box Length 18.62 in
Output RPM @ 1750 rpm Input 68 rpm
Motor HP 60 hp
Weight 1470.0 LB
EAN or UPC 887726173153
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison