Skip to content Skip to navigation menu
APG Gearmotor

6AP5010125

APG Gearmotor
Item #101891802
  • Size 7
  • Class 1
  • Double Reduction
  • 50 HP
  • 14.0:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 7
  • Class 1
  • Double Reduction
  • 50 HP
  • 14.0:1 Ratio
Output Configuration Inline Shaft
Output RPM @ 1750 rpm Input 125 rpm
Ratio 14.0:1
Frame 326TY
Reduction Type Double Reduction
Box Length 16.12 in
Box Width 18 1/4 in
Base to Shaft Center Height w/Std. Base Kit 13.92 in
Service Class Class 1
Motor HP 50 hp
Output (Shaft or Bore) Size 2 7/8 in
Unit Size 7
Box Height 21.65 in
Bolt Centers w/ Std. Base Kit (in) 13.75 x 15.62
Weight 975.0 LB
EAN or UPC 887726172552
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison