Skip to content Skip to navigation menu
APG Gearmotor

6AP4020190

APG Gearmotor
Item #101924688
  • Size 7
  • Class 2
  • Double Reduction
  • 40 HP
  • 9.30:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 7
  • Class 2
  • Double Reduction
  • 40 HP
  • 9.30:1 Ratio
Output (Shaft or Bore) Size 2 7/8 in
Service Class Class 2
Bolt Centers w/ Std. Base Kit (in) 13.75 x 15.62
Ratio 9.30:1
Box Length 16.12 in
Box Height 21.65 in
Unit Size 7
Reduction Type Double Reduction
Output RPM @ 1750 rpm Input 190 rpm
Motor HP 40 hp
Box Width 18 1/4 in
Base to Shaft Center Height w/Std. Base Kit 13.92 in
Frame 326TY
Output Configuration Inline Shaft
Weight 975.0 LB
EAN or UPC 887726172248
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison