
- Size 3
- Class 1
- Double Reduction
- 0.75 HP
- 14.0:1 Ratio
Output Configuration | Inline Shaft |
Unit Size | 3 |
Output RPM @ 1750 rpm Input | 125 rpm |
Motor HP | 3/4 hp |
Box Length | 8 1/4 in |
Frame | FB56P |
Base to Shaft Center Height w/Std. Base Kit | 5.37 in |
Service Class | Class 1 |
Bolt Centers w/ Std. Base Kit (in) | 7 x 7.12 |
Output (Shaft or Bore) Size | 1 1/4 in |
Ratio | 14.0:1 |
Box Height | 8 3/4 in |
Box Width | 8 in |
Reduction Type | Double Reduction |
Weight | 90.0 LB |
EAN or UPC | 887726171371 |
