Skip to content Skip to navigation menu
APG Gearmotor

6AP3010230

APG Gearmotor
Item #101921456
  • Size 5
  • Class 1
  • Double Reduction
  • 30 HP
  • 7.59:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 5
  • Class 1
  • Double Reduction
  • 30 HP
  • 7.59:1 Ratio
Reduction Type Double Reduction
Box Length 10.31 in
Service Class Class 1
Base to Shaft Center Height w/Std. Base Kit 7.74 in
Output RPM @ 1750 rpm Input 230 rpm
Bolt Centers w/ Std. Base Kit (in) 9.08 x 10.76
Output (Shaft or Bore) Size 2 in
Output Configuration Inline Shaft
Unit Size 5
Frame 286TY
Box Height 13.85 in
Ratio 7.59:1
Box Width 12 1/4 in
Motor HP 30 hp
Weight 550.0 LB
EAN or UPC 887726169460
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison