Skip to content Skip to navigation menu
APG Gearmotor

6AP3010025

APG Gearmotor
Item #101933255
  • Size 8
  • Class 1
  • Triple Reduction
  • 30 HP
  • 70.6:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 8
  • Class 1
  • Triple Reduction
  • 30 HP
  • 70.6:1 Ratio
Output (Shaft or Bore) Size 3 5/8 in
Output RPM @ 1750 rpm Input 25 rpm
Motor HP 30 hp
Output Configuration Inline Shaft
Box Height 24.36 in
Box Length 18.62 in
Base to Shaft Center Height w/Std. Base Kit 15.21 in
Ratio 70.6:1
Frame 286TY
Service Class Class 1
Box Width 18 1/4 in
Bolt Centers w/ Std. Base Kit (in) 16.16 x 15.62
Reduction Type Triple Reduction
Unit Size 8
Weight 1130.0 LB
EAN or UPC 887726169354
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison