- Size 6
- Class 3
- Single Reduction
- 25 HP
- 1.50:1 Ratio
| Service Class | Class 3 |
| Box Length | 10.44 in |
| Box Height | 15.35 in |
| Output (Shaft or Bore) Size | 1 3/4 in |
| Motor HP | 25 hp |
| Base to Shaft Center Height w/Std. Base Kit | 4.21 in |
| Reduction Type | Single Reduction |
| Bolt Centers w/ Std. Base Kit (in) | 17.24 x 10.26 |
| Output RPM @ 1750 rpm Input | 1170 rpm |
| Unit Size | 6 |
| Frame | 286TY |
| Output Configuration | Inline Shaft |
| Box Width | 12 1/4 in |
| Ratio | 1.50:1 |
| Weight | 540.0 LB |
| EAN or UPC | 887726169330 |

