Skip to content Skip to navigation menu
APG Gearmotor

6AP2020350

APG Gearmotor
Item #101916635
  • Size 5
  • Class 2
  • Double Reduction
  • 20 HP
  • 5.06:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 5
  • Class 2
  • Double Reduction
  • 20 HP
  • 5.06:1 Ratio
Box Width 12 1/4 in
Output (Shaft or Bore) Size 2 in
Frame 256TY
Motor HP 20 hp
Bolt Centers w/ Std. Base Kit (in) 9.08 x 10.76
Box Length 10.31 in
Box Height 13.1 in
Ratio 5.06:1
Output RPM @ 1750 rpm Input 350 rpm
Reduction Type Double Reduction
Service Class Class 2
Output Configuration Inline Shaft
Unit Size 5
Base to Shaft Center Height w/Std. Base Kit 7.74 in
Weight 0.005 LB
EAN or UPC 887726217314
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison