- Size 3
- Class 3
- Single Reduction
- 0.5 HP
- 4.13:1 Ratio
| Ratio | 4.13:1 |
| Box Height | 8 1/2 in |
| Output RPM @ 1750 rpm Input | 420 rpm |
| Frame | FB56P |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Box Length | 6.62 in |
| Box Width | 8 in |
| Output Configuration | Inline Shaft |
| Unit Size | 3 |
| Service Class | Class 3 |
| Reduction Type | Single Reduction |
| Motor HP | 1/2 hp |
| Base to Shaft Center Height w/Std. Base Kit | 2.51 in |
| Bolt Centers w/ Std. Base Kit (in) | 5.62 x 7.12 |
| Weight | 90.0 LB |
| EAN or UPC | 887726167091 |

