- Size 3
- Class 3
- Triple Reduction
- 0.5 HP
- 129.7:1 Ratio
| Ratio | 129.7:1 |
| Box Length | 8 1/4 in |
| Service Class | Class 3 |
| Motor HP | 1/2 hp |
| Output RPM @ 1750 rpm Input | 13.5 rpm |
| Box Height | 8 3/4 in |
| Base to Shaft Center Height w/Std. Base Kit | 5.37 in |
| Frame | FB56P |
| Box Width | 8 in |
| Reduction Type | Triple Reduction |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 7 x 7.12 |
| Output Configuration | Inline Shaft |
| Unit Size | 3 |
| Weight | 130.0 LB |
| EAN or UPC | 887726166926 |

