Skip to content Skip to navigation menu
APG Gearmotor

6AP1030950

APG Gearmotor
Item #101919778
  • Size 5
  • Class 3
  • Single Reduction
  • 10 HP
  • 1.84:1 Ratio
APG Gearmotor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 5
  • Class 3
  • Single Reduction
  • 10 HP
  • 1.84:1 Ratio
Ratio 1.84:1
Unit Size 5
Output RPM @ 1750 rpm Input 950 rpm
Bolt Centers w/ Std. Base Kit (in) 7.44 x 10.76
Output (Shaft or Bore) Size 1 3/8 in
Box Height 12 1/4 in
Reduction Type Single Reduction
Box Width 12 1/4 in
Motor HP 10 hp
Service Class Class 3
Frame 210TY
Base to Shaft Center Height w/Std. Base Kit 3.3 in
Box Length 8.69 in
Output Configuration Inline Shaft
Weight 270.0 LB
EAN or UPC 887726166384
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison