- Size 4
- Class 1
- Triple Reduction
- 2 HP
- 57.7:1 Ratio
| Ratio | 57.7:1 |
| Base to Shaft Center Height w/Std. Base Kit | 6.17 in |
| Frame | FC145P |
| Reduction Type | Triple Reduction |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Box Width | 8 1/4 in |
| Service Class | Class 1 |
| Output RPM @ 1750 rpm Input | 30 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 7.88 x 7 |
| Box Length | 9 in |
| Motor HP | 2 hp |
| Output Configuration | Inline Shaft |
| Unit Size | 4 |
| Box Height | 10.03 in |
| Weight | 140.0 LB |
| EAN or UPC | 887726163413 |

