
- Size 4
- Class 3
- Triple Reduction
- 1 HP
- 70.6:1 Ratio
Base to Shaft Center Height w/Std. Base Kit | 6.17 in |
Reduction Type | Triple Reduction |
Bolt Centers w/ Std. Base Kit (in) | 7.88 x 7 |
Output RPM @ 1750 rpm Input | 25 rpm |
Unit Size | 4 |
Ratio | 70.6:1 |
Frame | FB56P |
Box Length | 9 in |
Output (Shaft or Bore) Size | 1 5/8 in |
Box Width | 8 1/4 in |
Service Class | Class 3 |
Output Configuration | Inline Shaft |
Motor HP | 1 hp |
Box Height | 10.03 in |
Weight | 150.0 LB |
EAN or UPC | 887726163178 |
