Skip to content Skip to navigation menu
Master PT6140C262S025S1A

6140C262S025S1A

Combination Tigear Reducer
Item #101908815
  • Size C262 Worm-Helical Right Angle Reducer
  • 25:1 Ratio
  • Coupled Input
  • Shaft Mount Straight Bore
Master PT6140C262S025S1A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size C262 Worm-Helical Right Angle Reducer
  • 25:1 Ratio
  • Coupled Input
  • Shaft Mount Straight Bore
Ratio 25:1
Box Length 12.01 in
Base to Shaft Center Height w/Std. Base Kit 4.71 in
Output (Shaft or Bore) Size 1 15/16 in
Output Configuration Hollow Output
Output RPM @ 1750 rpm Input 69.08 rpm
Input Configuration C-Face Coupled
Box Height 8.97 in
Output (Shaft or Bore) Size (text) 1 3/16 in - 1 15/16 in
Frame 140TC
Box Width 7.76 in
Bolt Centers w/ Std. Base Kit (in) 11 in x 8 in
Unit Size C262
Washdown Duty No
Base to Shaft Center Height w/Vert. "J" Base Kit 4.92 in
Input (Shaft or Bore) Size 7/8 in
Bolt Centers w/ Vertical "J" Base Kit (in) 12.4 in x 3.94 in
Weight 120.0 LB
EAN or UPC 887726152127
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison