- Size C262 Worm-Helical Right Angle Reducer
- 18:1 Ratio
- Coupled Input
- Double Output Shaft
| Frame | 140TC |
| Input Configuration | C-Face Coupled |
| Washdown Duty | No |
| Output RPM @ 1750 rpm Input | 105 rpm |
| Output Configuration | Both |
| Bolt Centers w/ Std. Base Kit (in) | 11 in x 8 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.71 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Box Width | 7.76 in |
| Unit Size | C262 |
| Box Length | 12.01 in |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 12.4 in x 3.94 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.92 in |
| Ratio | 18:1 |
| Box Height | 8.97 in |
| Weight | 125.0 LB |
| EAN or UPC | 887726149417 |

