- Size C350 Worm-Helical Right Angle Reducer
- 50:1 Ratio
- Coupled Input
- Double Output Shaft
| Ratio | 50:1 |
| Box Length | 15.07 in |
| Washdown Duty | No |
| Frame | 56C |
| Output (Shaft or Bore) Size | 2 1/8 in |
| Box Width | 9.54 in |
| Input Configuration | C-Face Coupled |
| Base to Shaft Center Height w/Std. Base Kit | 5.89 in |
| Output Configuration | Both |
| Bolt Centers w/ Std. Base Kit (in) | 11.81 in x 9 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 15.75 in x 4.92 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Unit Size | C350 |
| Box Height | 11.42 in |
| Output RPM @ 1750 rpm Input | 34.54 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 6.3 in |
| Weight | 200.0 LB |
| EAN or UPC | 887726149035 |

