Skip to content Skip to navigation menu
Master PT6056C262S300S1A

6056C262S300S1A

Combination Tigear Reducer
Item #102207084
  • Size C262 Worm-Helical Right Angle Reducer
  • 300:1 Ratio
  • Coupled Input
  • Shaft Mount Straight Bore
Master PT6056C262S300S1A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size C262 Worm-Helical Right Angle Reducer
  • 300:1 Ratio
  • Coupled Input
  • Shaft Mount Straight Bore
Input (Shaft or Bore) Size 5/8 in
Input Configuration C-Face Coupled
Bolt Centers w/ Std. Base Kit (in) 11 in x 8 in
Base to Shaft Center Height w/Vert. "J" Base Kit 4.92 in
Unit Size C262
Frame 56C
Box Length 12.01 in
Box Width 7.76 in
Ratio 300:1
Box Height 8.97 in
Output Configuration Hollow Output
Bolt Centers w/ Vertical "J" Base Kit (in) 12.4 in x 3.94 in
Output RPM @ 1750 rpm Input 5.76 rpm
Base to Shaft Center Height w/Std. Base Kit 4.71 in
Output (Shaft or Bore) Size N/A
Output (Shaft or Bore) Size (text) 1 3/16 in - 1 15/16 in
Washdown Duty No
Weight 120.0 LB
EAN or UPC 887726151106
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison