- Size C200 Worm-Helical Right Angle Reducer
- 100:1 Ratio
- Coupled Input
- Output Shaft Right
| Box Length | 9.76 in |
| Box Height | 7.26 in |
| Output RPM @ 1750 rpm Input | 17.27 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Frame | 56C |
| Output Configuration | Right |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
| Bolt Centers w/ Std. Base Kit (in) | 9 in x 6.5 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.84 in x 3.15 in |
| Unit Size | C200 |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Ratio | 100:1 |
| Washdown Duty | No |
| Base to Shaft Center Height w/Std. Base Kit | 3.92 in |
| Box Width | 6.84 in |
| Input Configuration | C-Face Coupled |
| Weight | 68.0 LB |
| EAN or UPC | 887726153902 |

