
- Size C150 Worm-Helical Right Angle Reducer
- 9:1 Ratio
- Coupled Input
- Double Output Shaft
Output Configuration | Both |
Washdown Duty | No |
Input Configuration | C-Face Coupled |
Bolt Centers w/ Vertical "J" Base Kit (in) | 7.87 in x 2.48 in |
Output RPM @ 1750 rpm Input | 191.66 rpm |
Box Length | 8.29 in |
Unit Size | C150 |
Input (Shaft or Bore) Size | 5/8 in |
Output (Shaft or Bore) Size | 7/8 in |
Base to Shaft Center Height w/Std. Base Kit | 3.14 in |
Base to Shaft Center Height w/Vert. "J" Base Kit | 3.54 in |
Ratio | 9:1 |
Frame | 56C |
Box Width | 6.04 in |
Box Height | 6.2 in |
Bolt Centers w/ Std. Base Kit (in) | 7 in x 5 in |
Weight | 75.0 LB |
EAN or UPC | 887726148427 |
