- Size 4 Parallel Reducer
- 1 3/8" C-Face Quilled Input
- 1 1/8" Parallel Shaft Output
- 3.38:1 Ratio
- 210TC Frame
| Box Width | 8 1/4 in |
| Box Length | 7 5/8 in |
| Output RPM @ 1750 rpm Input | 525 rpm |
| Ratio | 3.38:1 |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Frame | 210TC |
| Base to Shaft Center Height w/Std. Base Kit | 2.55 in |
| Bolt Centers w/ Std. Base Kit (in) | 6 1/2 x 7 |
| Input Configuration | C-Face Quilled |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Output Configuration | Parallel Shaft Output |
| Unit Size | 4 |
| Box Height | 8.94 in |
| Weight | 78.0 LB |
| EAN or UPC | 887726179926 |

