- Satin Nickel Finish
- Wave Lever Handle Type
- Keyed Different Combination/Keying
- Privacy Door Function
| Backset | 2 3/8 or 2 3/4 in |
| Latch Face | 6-Way |
| Finish | Satin Nickel |
| Handle Type | Wave Lever |
| Standard | ANSI Grade 3 |
| Location Type | Residential |
| Combination/Keying | Keyed Different |
| Function | Privacy Door |
| Weight | 0.0 LB |

