
- Antique Brass Finish
- Wave Lever Handle Type
- Keyed Different Combination/Keying
Finish | Antique Brass |
Combination/Keying | Keyed Different |
Location Type | Residential |
Handle Type | Wave Lever |
Backset | 2 3/8 or 2 3/4 in |
Standard | ANSI Grade 3 |
Latch Face | 6-Way |
Weight | 0.0 LB |
