- Aged Bronze Finish
- Wave Lever Handle Type
- Keyed Alike Combination/Keying
- Entry Door Function
| Latch Face | 6-Way |
| Location Type | Residential |
| Function | Entry Door |
| Finish | Aged Bronze |
| Backset | 2 3/8 or 2 3/4 in |
| Handle Type | Wave Lever |
| Standard | ANSI Grade 3 |
| Combination/Keying | Keyed Alike |
| Weight | 0.0 LB |

