
- Polished Brass Finish
- Wave Lever Handle Type
- Keyed Alike Combination/Keying
- Entry Door Function
Backset | 2 3/8 or 2 3/4 in |
Function | Entry Door |
Finish | Polished Brass |
Location Type | Residential |
Handle Type | Wave Lever |
Combination/Keying | Keyed Alike |
Standard | ANSI Grade 3 |
Latch Face | 6-Way |
Weight | 0.0 LB |
