Skip to content Skip to navigation menu
Tulip Knob Door Lock - Residential

TU0103KA4WK

Tulip Knob Door Lock - Residential
Item #116430811
  • Polished Brass Finish
  • Tulip Knob Handle Type
  • Keyed Alike Combination/Keying
  • Entry Door Function
Tulip Knob Door Lock - Residential
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Polished Brass Finish
  • Tulip Knob Handle Type
  • Keyed Alike Combination/Keying
  • Entry Door Function
Standard ANSI Grade 3
Latch Face 6-Way
Backset 2 3/8 or 2 3/4 in
Handle Type Tulip Knob
Location Type Residential
Finish Polished Brass
Function Entry Door
Combination/Keying Keyed Alike
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison