- Brushed Chrome Finish
- Lever Handle Type
- Keyed Different Combination/Keying
- Privacy Door Function
| Finish | Brushed Chrome |
| Backset | 2 3/4 in |
| Function | Privacy Door |
| Construction | Heavy-Duty |
| Combination/Keying | Keyed Different |
| Standard | Meets ANSI/BHMA A156.2 UL Listing Grade 2 |
| Handle Type | Lever |
| Location Type | Commercial |
| Weight | 0.0 LB |

