- Brushed Chrome Finish
- Lever Handle Type
- Keyed Different Combination/Keying
- Passage Door Function
| Function | Passage Door |
| Finish | Brushed Chrome |
| Location Type | Commercial |
| Standard | Meets ANSI/BHMA A156.2, UL Listing, Grade 2 |
| Combination/Keying | Keyed Different |
| Backset | 2 3/4 in |
| Handle Type | Lever |
| Weight | 2.15 LB |

