
- Padlock Lock Type
- Key Unlock Mechanism
- Thermoplastic Material
- 1 3/8 in Body Width
Shackle Type | Open |
Body Width | 1 3/8 in |
Lock Type | Padlock |
Shackle Dia. | 0.1875 in |
Shackle Length | 1.5 in |
Shape | Rectangular |
Combination/Keying | Keyed Different |
Shackle Material | Stainless Steel |
Body Height | 1 7/8 in |
Unlock Mechanism | Key |
Material | Thermoplastic |
Key Type | Pin Tumbler |
Color | Teal |
No. of Pins | 6 |
Weight | 0.21 LB |
