- Padlock Lock Type
- Key Unlock Mechanism
- Aluminum Material
| Material | Aluminum |
| Color | Green |
| Shackle Type | Open |
| Shackle Dia. | 1 1/2 in |
| No. Of Sets | 6 |
| Shape | Rectangular |
| Lock Type | Padlock |
| Unlock Mechanism | Key |
| Combination/Keying | Keyed Alike |
| Weight | 2.25 LB |
| EAN or UPC | 71649253980 |

