
- Padlock Lock Type
- Key Unlock Mechanism
- Aluminum Material
Unlock Mechanism | Key |
Shape | Rectangular |
Combination/Keying | Keyed Alike |
Color | Black |
Shackle Type | Open |
Shackle Dia. | 1 1/2 in |
Lock Type | Padlock |
Material | Aluminum |
No. Of Sets | 6 |
Weight | 2.25 LB |
EAN or UPC | 71649254680 |
