
- Aged Bronze Finish
- Return Lever Handle Type
- Keyed Alike Combination/Keying
- Storeroom Function
Combination/Keying | Keyed Alike |
Location Type | Residential |
Backset | 2 3/8 or 2 3/4 in |
Function | Storeroom |
Finish | Aged Bronze |
Standard | ANSI Grade 3 |
Latch Face | 6-Way |
Handle Type | Return Lever |
Weight | 0.0 LB |
