- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel w/ Stainless Steel Cover Material
- 2 in Body Width
features
- Stainless steel cover for exceptional weatherability
- Laminated steel body for superior strength
- Chrome plated octagonal boron carbide shackle
- Dual ball bearing locking mechanism
- Four-pin cylinder prevents picking
| Shackle Length | 1 in |
| Weather Resistance | Yes |
| Lock Type | Padlock |
| Shackle Type | Open |
| Shackle Material | Chrome Plated Boron Carbide |
| Material | Laminated Steel w/ Stainless Steel Cover |
| Combination/Keying | Keyed Alike |
| Body Width | 2 in |
| Shackle Dia. | 3/8 in |
| Unlock Mechanism | Key |
| Shape | Rectangular |
| Key Type | Pin Tumbler |
| Type | Padlock |
| Shackle Width | 15/16 in |
| Weight | 0.8 LB |
| EAN or UPC | 71649290336 |

