Master Lock
HDLWLLH0603KA4W
Handleset with Wave Lever & Deadbolt Door Lock - Residential
Item #116430471
- Polished Brass Finish
- Wave Lever and Deadbolt Handle Type
- Keyed Alike Combination/Keying
| Combination/Keying | Keyed Alike |
| Location Type | Residential |
| Finish | Polished Brass |
| Handle Direction | Left Hand |
| No. of Cylinders | 1 |
| Standard | ANSI Grade 3 |
| Backset | 2 3/8 or 2 3/4 in |
| Handle Type | Wave Lever & Deadbolt |
| Latch Face | 6-Way & 4-Way |
| Lock Type | Key |
| Weight | 0.0 LB |
