- Brushed Chrome Finish
- Deadbolt Handle Type
- Keyed Alike Combination/Keying
| Combination/Keying | Keyed Alike |
| Backset | 2 3/4 in |
| No. of Cylinders | 2 |
| Standard | ANSI Grade 2 |
| Location Type | Commercial |
| Handle Type | Deadbolt |
| Finish | Brushed Chrome |
| Throw Length | 1 in |
| Weight | 0.0 LB |

