- Antique Brass Finish
- Deadbolt Handle Type
- Keyed Different Combination/Keying
| Standard | ANSI Grade 3 |
| Backset | 2 3/4 in |
| Combination/Keying | Keyed Different |
| Handle Type | Deadbolt |
| Location Type | Residential |
| Finish | Antique Brass |
| Weight | 0.0 LB |
| Standard | ANSI Grade 3 |
| Backset | 2 3/4 in |
| Combination/Keying | Keyed Different |
| Handle Type | Deadbolt |
| Location Type | Residential |
| Finish | Antique Brass |
| Weight | 0.0 LB |