- Brushed Chrome Finish
- Ball Knob Handle Type
- Keyed Different Combination/Keying
- Passage Door Function
| Finish | Brushed Chrome |
| Handle Type | Ball Knob |
| Combination/Keying | Keyed Different |
| Backset | 2 3/4 in |
| Location Type | Commercial |
| Function | Passage Door |
| Standard | Meets ANSI/BHMA A156.2, UL Listing, Grade 2 |
| Weight | 1.7 LB |

