- Polished Brass Finish
- Biscuit Knob and Deadbolt Handle Type
- Keyed Alike Combination/Keying
- Entry Door Function
| Latch Face | 6-Way & 4-Way |
| Finish | Polished Brass |
| Location Type | Residential |
| Combination/Keying | Keyed Alike |
| Standard | ANSI Grade 3 |
| Function | Entry Door |
| Handle Type | Biscuit Knob & Deadbolt |
| No. of Cylinders | 1 |
| Backset | 2 3/8 or 2 3/4 in |
| Weight | 0.0 LB |

