- Brass Bodied Padlock (Blade Cylinder)
- Keyed Different
| Body Material | Brass |
| Unlock Mechanism | Key |
| Shackle Length | 3 in |
| Shackle Dia. | 5/16 in |
| Combination/Keying | Keyed Different |
| Body Width | 1 3/4 in |
| Shackle Material | Case Hardened Boron Alloy Steel |
| Weight | 3.78 LB |

