- Padlock Lock Type
- Key Unlock Mechanism
- Solid Brass Material
- 1 3/4 in Body Width
| Shackle Length | 2 in |
| Key Type | Blade Tumbler |
| Body Material | Brass |
| Material | Solid Brass |
| Shackle Material | Hardened Boron Alloy |
| Shackle Type | Extended |
| Shape | Rectangular |
| Lock Type | Padlock |
| Unlock Mechanism | Key |
| Rekeyable | Yes |
| Body Width | 1.75 in |
| Shackle Dia. | 5/16 in |
| Combination/Keying | Keyed Different |
| Weight | 0.56 LB |

