
- Padlock Lock Type
- Key Unlock Mechanism
- Solid Brass Material
- 1 3/4 in Body Width
Body Material | Brass |
Body Width | 1.75 in |
Combination/Keying | Keyed Different |
Shackle Type | Open |
Key Type | Blade Tumbler |
Lock Type | Padlock |
Material | Solid Brass |
Weather Resistance | Yes |
Shackle Length | 1 1/8 in |
Shape | Round |
Unlock Mechanism | Key |
Shackle Dia. | 5/16 in |
Shackle Material | Stainless Steel |
Weight | 0.5 LB |
