- Padlock Lock Type
- Key Unlock Mechanism
- Case Hardened Solid Steel Material
- 2 in Body Width
| Lock Type | Padlock |
| Unlock Mechanism | Key |
| Rekeyable | Yes |
| Shackle Dia. | 0.4375 in |
| Body Width | 2 in |
| Shape | Round |
| Shackle Material | Nickel Plated Hardened Boron Alloy |
| Combination/Keying | Keyed Alike |
| Material | Case Hardened Solid Steel |
| Key Type | Blade Tumbler |
| Shackle Type | Extended |
| Shackle Length | 2 in |
| Weight | 0.0 LB |

