- Padlock Lock Type
- Key Unlock Mechanism
- Steel Material
- 2 in Body Width
| Shackle Material | Boron |
| Shackle Type | Open |
| Shackle Length | 1 1/16 in |
| Key Type | Blade Tumbler |
| Unlock Mechanism | Key |
| Shape | Round |
| Lock Type | Padlock |
| Material | Steel |
| Combination/Keying | Keyed Different |
| Weather Resistance | Yes |
| Body Width | 2 in |
| Weight | 5.82 LB |

