Master Lock
A780
Series A780 High Security Chrome Plated Solid Steel Rekeyable Padlock
Item #116663137
- Padlock Lock Type
- Key Unlock Mechanism
- Chrome Plated Solid Steel Material
- 2 1/2 in Body Width
| Rekeyable | Yes |
| No. of Pins | 6 |
| Shape | Rectangular |
| Shackle Type | Open |
| Unlock Mechanism | Key |
| Key Type | Pin Tumbler |
| Shackle Length | 1 1/4 in |
| Lock Type | Padlock |
| Combination/Keying | Keyed Different |
| Shackle Dia. | 7/16 in |
| Body Width | 2 1/2 in |
| Material | Chrome Plated Solid Steel |
| Shackle Material | Hardened Boron Alloy Steel |
| Weight | 1.685 LB |
| EAN or UPC | 37325962515 |
