- Steel Padlock (Square Body w/Tubular Cylinder)
- Keyed Alike
| Body Width | 2 1/4 in |
| Shackle Length | 1 1/8 in |
| Unlock Mechanism | Key |
| Shackle Material | Case Hardened Boron Steel |
| Finish | Chrome |
| Shackle Dia. | 7/16 in |
| Body Material | Steel |
| Combination/Keying | Keyed Alike |
| Weight | 9.96 LB |

