- Padlock Lock Type
- Key Unlock Mechanism
- Chrome Plated Solid Steel Material
- 2 1/4 in Body Width
| Body Material | Steel |
| Body Width | 2 1/4 in |
| Rekeyable | Yes |
| Shackle Material | Hardened Boron Alloy |
| Material | Chrome Plated Solid Steel |
| Combination/Keying | Keyed Different |
| Shackle Length | 1 1/8 in |
| Unlock Mechanism | Key |
| No. of Pins | 7 |
| Lock Type | Padlock |
| Finish | Chrome |
| Shape | Rectangular |
| Shackle Dia. | 7/16 in |
| Key Type | Tubular |
| Shackle Type | Open |
| Weight | 1.67 LB |

