- Padlock Lock Type
- Key Unlock Mechanism
- Solid Steel Material
- 2 in Body Width
| Key Type | Tubular |
| Material | Solid Steel |
| Combination/Keying | Keyed Different |
| No. of Pins | 7 |
| Shackle Length | 3 in |
| Shackle Dia. | 3/8 in |
| Body Width | 2 in |
| Rekeyable | Yes |
| Lock Type | Padlock |
| Body Material | Steel |
| Finish | Chrome |
| Unlock Mechanism | Key |
| Shackle Type | Extended |
| Shackle Material | Hardened Boron Alloy |
| Shape | Rectangular |
| Weight | 1.28 LB |

