- Padlock Lock Type
- Key Unlock Mechanism
- Solid Steel Material
- 1 3/4 in Body Width
| Shackle Dia. | 0.3125 in |
| Shape | Rectangular |
| Unlock Mechanism | Key |
| Combination/Keying | Keyed Different |
| Shackle Length | 1.125 in |
| Material | Solid Steel |
| Key Type | Tubular |
| Shackle Type | Open |
| Lock Type | Padlock |
| Shackle Material | Boron Alloy |
| Body Thickness | 7/8 in |
| Body Width | 1 3/4 in |
| No. of Pins | 7 |
| Weight | 0.0 LB |

