Master Lock
A702
Series A702 High Security Zinc-Plated Solid Steel Rekeyable Padlock
Item #116429934
- Padlock Lock Type
- Key Unlock Mechanism
- Zinc-Plated Solid Steel Material
- 2 1/2 in Body Width
| Rekeyable | Yes |
| Shackle Dia. | 7/16 in |
| Shackle Material | Hardened Boron Alloy |
| Combination/Keying | Keyed Different |
| Shackle Type | Open |
| Shackle Length | 1 1/16 in |
| Unlock Mechanism | Key |
| Key Type | Pin Tumbler |
| Body Width | 2 1/2 in |
| Material | Zinc-Plated Solid Steel |
| Shape | Round |
| Lock Type | Padlock |
| Weight | 0.0 LB |
